Shop All Guard Rails
Vestil
Plastic Guard Rail End Cap, Yellow
Mfr # GR-H2R-CAP
Zoro # G003523046
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4
- Width 7
- Overall Length 4
- Overall Height 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-H2R-CAP
- Zoro # G003523046
- UPC # 691215021500
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 4 |
Width | 7 |
Overall Length | 4 |
Overall Height | 13.5 |
Overall Width | 7 |
Height | 13.5 |
Depth | 4 |
Details
Material | Plastic |
Color | Yellow |
Features | Adds length to rail. Pre-drilled mounting hole. Bright color for visibility. Designed for a variety of climates |
Weight | 5 |
Type | End Guard |
For Use With | GR-H2R-BO-10-HDG,GR-H2R-CRV-BO-10-HDG,GR-H2R-BO-10-YL,GR-H2R-BO-11-HDG,GR-H2R-BO-11-YL,GR-H2R-BO-12-HDG,GR-H2R-CRV-BO-12-HDG,GR-H2R-BO-12-YL,GR-H2R-BO-3-HDG,GR-H2R-BO-3-YL,GR-H2R-BO-4-HDG,GR-H2R-CRV-BO-4-HDG,GR-H2R-BO-4-YL,GR-H2R-BO-5-HDG,GR-H2R-BO-5-YL,GR-H2R-BO-6-HDG,GR-H2R-CRV-BO-6-HDG,GR-H2R-BO-6-YL,GR-H2R-BO-7-HDG,GR-H2R-BO-7-YL,GR-H2R-BO-8-HDG,GR-8-CRV,GR-H2R-BO-8-YL,GR-H2R-BO-9-HDG,GR-H2R-BO-9-YL,GR-H2R-DI-10-HDG,GR-H2R-DI-10-YL,GR-H2R-DI-11-HDG,GR-H2R-DI-11-YL,GR-H2R-DI-12-HDG,GR-H2R-DI-12-YL,GR-H2R-DI-3-HDG,GR-H2R-DI-3-YL,GR-H2R-DI-4-HDG,GR-H2R-DI-4-YL,GR-H2R-DI-5-HDG,GR-H2R-DI-5-YL,GR-H2R-DI-6-HDG,GR-H2R-DI-6-YL,GR-H2R-DI-7-HDG,GR-H2R-DI-7-YL,GR-H2R-DI-8-HDG,GR-H2R-DI-8-YL,GR-H2R-DI-9-HDG,GR-H2R-DI-9-YL |
Description
The end cap is an optional addition to the guard rail system. The plastic construction is lightweight, yet durable, and able to withstand daily use. The hardware to mount the end cap to rail is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Deco No10 Brsnic 40Ft Rl (0722010)
- US CARGO CONTROL 3" x 30' Red Winch Strap with Chain Extension (330CE-R)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- VESTIL Structural Guard Rail (GR-STC8-DI-10-YL)
- VESTIL Guard Rail Straight Rail, 108" (GR-H2R-BO-9-HDG)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- Vestil Guard Rails