Shop All Safety Gates
Vestil
Plastic Expand-A-Gate, 40.75" Height
Mfr # PEXGATE-30-C
Zoro # G5437498
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 11.5
- Height 40.75
- Color Yellow
- Features Expandable design sets up quickly and easily when needed. Easy to use scissor action for smooth operation. Unit is interlocking and nestable due to accordion operation. One side of gate includes reflectors for better visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PEXGATE-30-C
- Zoro # G5437498
- UPC # 691215090940
- Country of Origin China
- Category Safety Gates
Dimensions
Width | 11.5 |
Height | 40.75 |
Length (Ft.) | 15 |
Details
Item | Plastic Expand-A-Gate,40.75" Height |
Material | Plastic |
Color | Yellow |
Features | Expandable design sets up quickly and easily when needed. Easy to use scissor action for smooth operation. Unit is interlocking and nestable due to accordion operation. One side of gate includes reflectors for better visibility |
For Use With | Expand-A-Gate is designed to set up quickly and easily wherever and whenever they are needed. |
Description
Plastic Expand-A-Gate,40.75" Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 125 lb. (1UKR6)
- ZORO SELECT Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne (362YP-WA)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- VESTIL Safety Lift Gate, 120" (SLG-10)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- Vestil Safety Gates