Shop All Edge and Corner Protectors
Vestil
Plastic Edge Guards, 2.15x2.5, PK1000
Mfr # EDGE-P2
Zoro # G2312657
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.18 ft
- Width 2.25
- Color Black
- For Use With Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EDGE-P2
- Zoro # G2312657
- UPC # 691215058247
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 0.18 ft |
Width | 2.25 |
Details
Item | PLASTIC EDGE GUARDS 1000 PCS 2.25X2.5 |
Material | Plastic |
Color | Black |
For Use With | Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons. |
Thickness | 0.0625 in |
Description
PLASTIC EDGE GUARDS 1000 PCS 2.25X2.5, Package Quantity 1000
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- MELISSA & DOUG Pull Back Construction Vehicles (9221)
- FLUKE C25 SOFT CASE F/FLUKE-25/27/8025A (FL681114)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGN1)
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- VESTIL Steel Edge Guards, 7.5 X 4, PK10 (EDGE-S7)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- VESTIL Nylon Edge Guards, 5.375 X 3.875, PK100 (EDGE-N1)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK50 (CEP-18-M)
- Vestil Protective Packaging