Shop All Edge and Corner Protectors
Vestil
Plastic Edge Guards, 1x1.25, PK1000
Mfr # EDGE-P1
Zoro # G2312648
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.08 ft
- Width 1
- For Use With Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EDGE-P1
- Zoro # G2312648
- UPC # 691215058230
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 0.08 ft |
Width | 1 |
Details
Item | PLASTIC EDGE GUARDS 1000 PCS 1X1.25 |
Material | Plastic |
For Use With | Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons. |
Color | White |
Thickness | 0.0625 in |
Description
PLASTIC EDGE GUARDS 1000 PCS 1X1.25, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Be (UBC65801)
- VESTIL Steel Edge Guards, 7.5 X 4, PK10 (EDGE-S7)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- VESTIL Nylon Edge Guards, 5.375 X 3.875, PK100 (EDGE-N1)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 18", White, 4480/Skid (EP2218160)
- Vestil Edge and Corner Protectors