Shop All Dock Wheel Chocks
Vestil
Plastic Dual Slope Wheel Chock, Orange
Mfr # PWC-DS-OR
Zoro # G1749793
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic HDPE
- Width 9.25
- Height 6
- Depth 10.6875
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PWC-DS-OR
- Zoro # G1749793
- UPC # 691215134064
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 9.25 |
Height | 6 |
Depth | 10.6875 |
Details
Material | Recycled Plastic HDPE |
Color | Orange |
Item | Plastic Dual Slope Wheel Chock,Orange |
Description
Plastic Dual Slope Wheel Chock,Orange
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap For Leashes Bronze Round Swivel Eye 1 (371220000YK)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- VESTIL Rubber Speed Hump, 35.25x120, Concrete (RSH-120-36-C)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- VESTIL Rubber Speed Hump, 35.25x120, Asphalt (RSH-120-36-A)
- VESTIL Aluminum Wheel Chock With Handle & Sign (EALUM-7-HS)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- GLOBAL EQUIPMENT Molded Rubber Wheel Chock With Handle (988925)
- Vestil Dock Wheel Chocks