Shop All Dock Wheel Chocks
Vestil
Plastic Dual Slope Wheel Chock, Black
Mfr # PWC-DS-BK
Zoro # G1749787
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic HDPE
- Width 9.25
- Height 6
- Depth 10.6875
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PWC-DS-BK
- Zoro # G1749787
- UPC # 691215134071
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 9.25 |
Height | 6 |
Depth | 10.6875 |
Details
Material | Recycled Plastic HDPE |
Color | Black |
Item | Plastic Dual Slope Wheel Chock,Black |
Description
Plastic Dual Slope Wheel Chock,Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 90ft Extended Top Ladder Climb System, Complete Kit (019-12038)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- WRAP-IT Storage Strap 28" 1Pk (100-H-28BX)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- VESTIL Truck Mounted Wheel Chock Holder, Rwc-8 (TMCH-RWC-8)
- VESTIL Aluminum Wheel Chock, 10x 7 x 8, Yellow (EALUM-YEL)
- VESTIL Aluminum Wheel Chock With Handle (EALUM-7-H)
- VESTIL Plastic Speed Bump with Concrete Hardware, 72" x 10" x 2", Yellow (SB-36)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- VESTIL Aluminum Wheel Chock w/Flag (CWS-13)
- VESTIL POLYETHYLENE WHEEL CHOCK 3 LBS YELLOW (PEWC-3-YL)
- Vestil Dock Wheel Chocks