Shop All Dollies
Vestil
Plastic Dolly, 30 x 18", 500 lb.
Mfr # POS-1830
Zoro # G5043641
original price:
$104.45
4% off
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Green
- Load Capacity 500 lb
- Assembled No
- Platform Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 30" |
Overall Width | 18 |
Overall Length | 30 |
Overall Height | 6.3125 |
Height | 7 in |
Details
Material | Polyethylene |
Color | Green |
Load Capacity | 500 lb |
Item | Plastic Dolly,30 x 18",500 lb. |
Assembled | No |
For Use With | Ideal for the food service industry |
Number of Caster Wheels | 4 |
Includes | Polyethylene Dolly |
Features | Polyethylene construction is strong and light-weight. Plastic will not rot, warp, dent, or splinter like wood dollies. Poly-on-poly casters roll smoothly when loaded. Swivel casters are easy to maneuver |
Caster Material | Poly on Poly |
Number of Casters | 4 |
Product Type | Plastic Dolly,30 x 18",500 lb. |
Description
Plastic Dolly,30 x 18 In.,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL (PNL1600)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- Vestil Dollies