Shop All Utility Carts
Vestil
Plastic Deck Platform Truck with Fold Down Handle, Auto Brake, 35" x 23", 600 Lb. Capacity
Mfr # FPT-2335-AB
Zoro # G805989972
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FPT-2335-AB
- Zoro # G805989972
- UPC # 691215336857
- Country of Origin Korea, Republic of
- Category Utility Carts
Description
An auto brake platform truck fpt-2335-ab is a new design to a reliable classic. With a large platform and a sleek design the unit allows for transference of items both large and small. A unique braking feature is what sets this unit apart from the field. the units brake is automatically engaged when not in use. When driving handle is pressed, the brake is disengaged. During this time, a tab located in the center of the handle can be turned to secure the brake in a disengaged position. This will allow the user to limit applied pressure throughout the entire transference. When pressure (or tab) is released, the brake is re-engaged. Handle can be folded by stepping on the built in foot control on the platform.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, Side Brake, Loads Up To 150 lb (2.03356.42 BRK1)
- GENIE Control Assy, Mfr. No. GH3.8, GH5.6 (32237GT)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- DURHAM MFG Steel Cart, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-95)
- Vestil Utility Carts