Shop All Bollards
Vestil
Plastic Bollard Post Cover
Mfr # BPC-4
Zoro # G1408027
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Length 5
- Width 5
- Overall Length 5
- Overall Height 54.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 |
Width | 5 |
Overall Length | 5 |
Overall Height | 54.5 |
Overall Width | 5 |
Depth | 5 |
Height | 54.5 |
Details
Material | LDPE |
Color | Yellow |
Item | Plastic Bollard Post Cover |
Weight | 6 |
Features | Bollard cover eliminates the need for scraping and painting of unsightly bollards. Low density polyethylene thermoplastic construction provides use indoors and out. Bollard design slides over existing bollards. Quick and easy installation |
Description
Item Plastic Bollard Post Cover
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. (FRT-04)
- US CARGO CONTROL Side Mount Wheel Net W/ Cam Buckle & 2 Ratchets and Chain Extensions (SMWN2R51CE18)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (760P+)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- VESTIL 42x5.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-5.5)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2, Red (BOL-36-4.5-RED)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- Vestil Bollards