Shop All Bollards
Vestil
Plastic Bollard Post Cover, 7.13 x 52"
Mfr # BPC-7
Zoro # G1740501
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Length 7.125
- Width 7.125
- Overall Length 7.125
- Overall Height 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7.125 |
Width | 7.125 |
Overall Length | 7.125 |
Overall Height | 55 |
Overall Width | 7.125 |
Depth | 7.125 |
Height | 55 |
Manufacturer Warranty Length | 90 day |
Installed Height | 55 in |
Inside Diameter | 7 in |
Outside Diameter | 7 1/10 in |
Details
Material | LDPE |
Color | Yellow |
Wall Thickness | 0.1 in |
Item | Plastic Bollard Post Cover,7.13 x 52" |
Shape | Round |
Weight | 6 |
Features | Bollard cover eliminates the need for scraping and painting of unsightly bollards. Low density polyethylene thermoplastic construction provides use indoors and out. Bollard design slides over existing bollards. Quick and easy installation with no hardware needed |
Includes Mounting Hardware | Not Included |
Description
Plastic Bollard Post Cover,7.13 x 52 In., Overall Length Not Applicable, Overall Width Not Applicable, Material Polyethylene, Wall Thickness 0.1 in, Color Yellow, Overall Height 55 in, Installed Height 55 in, Weight 6 lb, Outside Diameter 7 1/10 in, Includes Mounting Hardware Not Included, Shape Round, Inside Diameter 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigd Plate Caster, Poly, 6 in, 1750 lb., Blu (1NVT1)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1601DX5)
- PEERLESS CHAIN 1/2 V10 EYE SELF-LK HOOK, UPC, 8497600 (8497600)
- VESTIL PROTECTIVE DOME FOR 5.5 IN BOLLARDS (DOME-5.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-4.5)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- VESTIL Steel Pipe Safety Bollard, 42 x 5-1/2" (BOL-42-5.5)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- Vestil Warehouse Safety Guards & Protectors