Shop All Bollards
Vestil
PLASTIC BOLLARD POST COVER 48 X 6.125
Mfr # BPC-48-5.5
Zoro # G001795322
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Length 6.125
- Width 6.125
- Overall Length 6.125
- Overall Height 50.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.125 |
Width | 6.125 |
Overall Length | 6.125 |
Overall Height | 50.5 |
Overall Width | 6.125 |
Outside Dia. | 6.125 |
Depth | 6.125 |
Height | 50.5 |
Outside Diameter | 6.125 |
Details
Material | LDPE |
Color | Yellow |
Weight | 10 |
Features | Bollard cover eliminates the need for scraping and painting of unsightly bollards. Low density polyethylene thermoplastic construction provides use indoors and out. Bollard design slides over existing bollards. Quick and easy installation |
Description
Eliminate the need for costly scraping and painting of unsightly bollards. The low density polyethylene thermoplastic molded Plastic Bollard Cover slides over existing bollards. Includes attaching foam strips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-CK L-50 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L50-CK)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- MSA SAFETY Lugs, W/screws Reinforcement Plates (48733)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- VESTIL LIGHT & SIREN FOR SPRING LOADED BOLLARD (SPBOL-BL)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- VESTIL Bollard, 147-3/8 in. L (DCBB-42-5.5)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- Vestil Bollards