Shop All Traffic Barricades
Vestil
Plastic, 3.25 H, 72 L, 6 W, Yellow
Mfr # CS-33-Y
Zoro # G303522985
original price:
$88.15
4% off
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Length 72
- Weight 25
- Width 6
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CS-33-Y
- Zoro # G303522985
- UPC # 691215011723
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3.25 |
Length | 72 |
Width | 6 |
Overall Length | 72 |
Size | 72 x 6 x 3.25 |
Depth | 72 |
Overall Height | 3.25 |
Details
Weight | 25 |
Color | Yellow |
Material | Plastic |
Features | 100% Recycled plastic offers long lasting rugged use. Rugged construction resists marring by oil, road salt, sunlight and chemicals. High-visibility color draws attention and slows traffic. Pre-drilled mounting holes make installation quick and easy |
Application | Protect people and property from drivers in dangerous areas. |
Description
The car stops protect people and property from drivers in dangerous areas. Constructed of lightweight recycled plastic. One person installation. Can be moved for seal coating, snow removal, change of location. Resists marring by oil, road salt, sunlight, and chemicals. Resists rotting, termite damage and corrosion. No costly painting or maintenance. Hardware kits sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-S)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot - Large (SC200917BRL)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032SR3M6)
- Vestil Traffic Safety