Shop All Material Handling Equipment Replacement Parts
Vestil
Pipe Safety Railing
Mfr # VDKR-7
Zoro # G0983921
product price: $123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- For Use With Safety Handrail System
- Overall Height 42 in
- Number of Mounting Holes 0
- Handrail Component Handrail Section
- Overall Length 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-7
- Zoro # G0983921
- UPC # 691215045018
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Height | 42 in |
Overall Length | 84 in |
Top Rail Height | 42 in |
Handrail Dimensions | 1 5/8 in |
Midrail Height | 21 in |
Details
Item | Handrail Section |
For Use With | Safety Handrail System |
Number of Mounting Holes | 0 |
Handrail Component | Handrail Section |
Handrail Shape | Round |
Color | Yellow |
Handrail Component Material | Steel |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 84 in, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Safety Handrail System, Overall Height 42 in, Number of Mounting Holes 0, Midrail Height 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 2-1/2" W (53CM89)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE2802TFX5)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- VESTIL Horizontal Plate Clamp (HPC-20)
- VESTIL Pipe Safety Railing (VDKR-5)
- VESTIL Positive Locking Plate Clamp (LPC-60)
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- RONSTAN Pad Eye, 4400 lb.WLL (RF2429-06)
- Vestil