Shop All Material Handling Equipment Replacement Parts
Vestil
Pipe Safety Railing
Mfr # VDKR-2
Zoro # G0975217
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Safety Handrail System
- Handrail Component Handrail Section
- Number of Mounting Holes 0
- Handrail Component Material Steel
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-2
- Zoro # G0975217
- UPC # 691215044967
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 24 in |
Top Rail Height | 42 in |
Overall Height | 42 in |
Midrail Height | 21 in |
Handrail Dimensions | 1 5/8 in |
Details
Item | Handrail Section |
For Use With | Safety Handrail System |
Handrail Component | Handrail Section |
Number of Mounting Holes | 0 |
Handrail Component Material | Steel |
Handrail Shape | Round |
Color | Yellow |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 24 in, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Safety Handrail System, Overall Height 42 in, Number of Mounting Holes 0, Midrail Height 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 1400 lb., Red (W-620-M-3/4)
- DURASTAR Brake (Top Lock) Kit for 8x3 Full Pneumatic Caster W/ Axle & Nut (TLB820-30FP-KIT-TP)
- DAYTON Load Roller Kit (MH4ECW607G)
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- VESTIL Polypropylene Dock Traffic System (DTS-5)
- VESTIL Brush Sweeper - Brush Kit (VSWP-48-RB)
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- VESTIL Turning Bar Handle (VHMS-8/15/30) (VHMH-TB-2)
- VESTIL Wood Prylever Bar (PLB-7)
- GLEASON REEL 100 Amp Alligator Clip Individual (GC-ALG)
- Vestil