Shop All Below the Hook Lifting Magnets
Vestil
Permanent Magnetic Lifter ML-2
Mfr # 736ML2
Zoro # G011790515
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736ML2
- Zoro # G011790515
- Country of Origin China
- Category Below the Hook Lifting Magnets
Description
Easily lift sheet material with this Vestil permanent magnetic lifter ML-2. This lifter attaches to an overhead crane or chain allowing you to pick up and transport sheets of material. It features a magnetic design to attach to materials. This magnet can be activated or deactivated by rotating the lever ensuring that the magnet only operates when you are ready.This unit is lightweight making it easy to transport between work areas. It can lift up to 200 lb. of flat sheet materials and up to 60 lb. of round materials. This lifter can operate in temperatures between -40 to 196 degrees Fahrenheit. It is designed for permanent attachment to a lifting device. Securely lift sheet material for transport with this handy magnetic lifter.Overall Dimensions:Length: 5 1/16''Width: 6 3/4''Height: 4 15/16''Capacity: 200 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER One-Person Scaffolding Stage, 20 Ft. L (2020)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th (8X2-RCI-SCSO4)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb., A (S-FM-10DB)
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-EZPUS1030-1-KW-2SS)
- DAYTON Lifting Magnet, 2500 lb. Capacity (49P420)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- ERIEZ SafeHold Permanent Lift Magnet EPL-55 (EPL-55)
- MAG-MATE FXR Permanent Lift Magnet 220 l (FXR0220)
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1200)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- MAG-MATE Magnetic Tie-Down, 4-3/4" H, 5-3/4" L (MTD110R)
- Vestil Lifting Equipment