Shop All Lifting Truck Accessories
Vestil
PEL ATTACHMENT - PAIL LIFTER
Mfr # PEL-PL-5
Zoro # G701798067
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11.375
- Overall Length 12.75
- Overall Width 14.125
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PEL-PL-5
- Zoro # G701798067
- UPC # 691215339759
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 11.375 |
Overall Length | 12.75 |
Overall Width | 14.125 |
Width | 14.125 |
Height | 11.375 |
Platform Length | 12.75" |
Length | 12.75 |
Size | 12.75 x 14.125 x 11.375 |
Depth | 12.75 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 100 lb |
Assembled | Yes |
For Use With | PEL-100A-D3, PEL-100S-A1, PEL-100S-D3, PEL-100S-D3A1, PEL-400S-57-D3, PEL-400S-72-D3, PEL-88A-A1, PEL-88A-D3, PEL-88S-A1, PEL-88S-D3, PEL-88S-D3A1 |
Features | Simple attachment to new or existing units. Smooth finish to limit abrasion. Perfectly fits 5 gallon pails. Tough construction for added strength |
Application | A quick and easy attachment to a new or existing quick lift has this pail lifter in use in a matter of minutes. |
Includes | (1) Steel Quick Lift Pail Lifter Attachment |
Weight | 11 |
Description
Many times pails have been lifted carelessly, leading to spills or injuries. Now, with the introduction of the pail lifter attachment, those days are over. A quick and easy attachment to a new or existing quick lift has this pail lifter in use in a matter of minutes. Once in position, a pail can be placed within the unit and is ready for raising or lowering. The powder coat finish diminishes the chances of any nicks or marks that may occur. Hardware not included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x3" Drop Forged Heavy Duty Swivel Caster, Poly on Iron Wheel, 2, (CB-10SCP63)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- VESTIL HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE (HYDC-DSPIN)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- MAGLINER LiftPlus and Pail Lift, 48", 350 lb Cap. (LPS4814NW1)
- Vestil Lifting Trucks