Shop All Bench and Floor Scales
Vestil
Part Scale 13 lb. Capacity
Mfr # SSDSC-13
Zoro # G5436070
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13
- Power Source Plug-In
- Net Weight 8
- Overall Width 9.25
- Overall Length 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SSDSC-13
- Zoro # G5436070
- UPC # 691215078924
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 9.25 |
Overall Length | 11.25 |
Scale Dimensions | 11.25 x 9.25 x 4.375 |
Overall Height | 4.375 |
Width | 9.25 |
Length | 11.25 |
Details
Capacity | 13 |
Item | Stainless Steel Part Scale,13 lb. |
Power Source | Plug-In |
Net Weight | 8 |
Material | Stainless Steel |
Special Features | Stable weight reading in less than one second. Features a rugged aluminum housing and a simple keyboard. Switches between pounds and kilograms for convenience. Stainless steel to prevent rust |
Color | Silver |
Finish | Stainless Steel |
Description
Stainless Steel Part Scale,13 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- SAUNDERS Free Standing Clipboard/Tablet Stand, 1 Clip Cap, Holds 8.5x11, Black (22521)
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- VESTIL Parts Scale 6.6 lb. Capacity (SSDSC-6)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- VESTIL HD U Shape Platform Scale, 6000 lb Capacity (VPU-6)
- VESTIL Parts Scale 66 lb. Capacity (SSDSC-66)
- VESTIL Low Profile Floor Scale 60x60, 4000 lb Capacity (VLPFS-4B)
- VESTIL Low Profile Floor Scale 36x36, 2,000 lb Capacity (VLPFS-2)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- Vestil Bench and Floor Scales