Shop All Paper Dispensers
Vestil
Paper Dispenser Stand, 3 Tier, 30" Wide
Mfr # PDS-3-30
Zoro # G5043781
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PDS-3-30
- Zoro # G5043781
- UPC # 691215077712
- Country of Origin China
- Category Paper Dispensers
Dimensions
Width | 30 in |
Details
Item | Paper Dispenser Stand,3 Tier,30" Wide |
Description
Paper Dispenser Stand,3 Tier,30 In. Wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- AVERY Dividers, Index, Sidetab, 1 25PK (AVE11911)
- EPE USA Universal Wine Shipping Box, Double Bottle (WSD-01)
- TAPE LOGIC Tape Logic® Labels, "Protect from Heat", 3" x 4", Red/White/Black, 500/Roll (IPM304)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- VESTIL Paper Dispenser Stand, 2 Tier, 24" Wide (PDS-2-24)
- SCOTCH Protective Wrap Dispenser, 7-11/50" W (PCW-121000-D)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal48" (EP-5920-48)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- ENCORE PACKAGING Floor Unit, Single Arm, 24" (EP-6220S-24)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- Vestil Protective Packaging