Shop All Paper Dispensers
Vestil
Paper Dispenser Stand, 2 Tier, 48" Wide
Mfr # PDS-2-48
Zoro # G5043809
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PDS-2-48
- Zoro # G5043809
- UPC # 691215077699
- Country of Origin China
- Category Paper Dispensers
Dimensions
Width | 48 in |
Details
Item | Paper Dispenser Stand,2 Tier,48" Wide |
Description
Paper Dispenser Stand,2 Tier,48 In. Wide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope, Side Seam, Window 500PK (BSN42251)
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Red, Pk25 (55811)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- VESTIL Paper Dispenser Stand, 3 Tier, 30" Wide (PDS-3-30)
- VESTIL Paper Dispenser Stand, 2 Tier, 30" Wide (PDS-2-30)
- VESTIL Paper Dispenser Stand, 2 Tier, 24" Wide (PDS-2-24)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- ENCORE PACKAGING Wall Mount Unit, Single Arm (EP-6000S-12)
- SCOTCH Protective Wrap Dispenser, 7-11/50" W (PCW-121000-D)
- SCOTCH Cushion Lock Protective Wrap Dispenser, For Up to 16 in. Diameter x 12 in. Wide Rolls, Steel, Beige (7100253149)
- Vestil Protective Packaging