Shop All Paper Dispensers
Vestil
Paper Dispenser Stand, 2 Tier, 36" Wide
Mfr # PDS-2-36
Zoro # G5043818
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PDS-2-36
- Zoro # G5043818
- UPC # 691215077682
- Country of Origin China
- Category Paper Dispensers
Dimensions
Width | 36 in |
Details
Item | Paper Dispenser Stand,2 Tier,36" Wide |
Description
Paper Dispenser Stand,2 Tier,36 In. Wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- TOMBOW MARKING HOLDER, BLACK (51538)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- VESTIL Paper Dispenser Stand, 3 Tier, 30" Wide (PDS-3-30)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- VESTIL Paper Dispenser Stand, 2 Tier, 24" Wide (PDS-2-24)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal48" (EP-5920-48)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal24" (EP-5920-24)
- LINCOLNPACK Handheld Carton Marking - Index Version (HHCM-I)
- PARTNERS BRAND Storage Stand, 50", Black, 1/Each (WS1003)
- Vestil Paper Dispensers