Shop All Paper Dispensers
Vestil
Paper Dispenser Stand, 2 Tier, 30" Wide
Mfr # PDS-2-30
Zoro # G5043827
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PDS-2-30
- Zoro # G5043827
- UPC # 691215077675
- Country of Origin China
- Category Paper Dispensers
Dimensions
Width | 30 in |
Details
Item | Paper Dispenser Stand,2 Tier,30" Wide |
Description
Paper Dispenser Stand,2 Tier,30 In. Wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- PILOT Pen, Gel, G2, Fine, Green, PK12 (31025)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 20", Clear (4R1820)
- VESTIL Paper Dispenser Stand, 2 Tier, 24" Wide (PDS-2-24)
- VESTIL Paper Dispenser Stand, 3 Tier, 30" Wide (PDS-3-30)
- VESTIL Paper Dispenser Stand, 2 Tier, 36" Wide (PDS-2-36)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- ZORO SELECT Dispenser Stand, 59In Double Roll (5NWA0)
- Vestil Protective Packaging