Shop All Lifting Truck Accessories
Vestil
PALLET WAND 55..25 IN LONG
Mfr # PKG-WAND
Zoro # G701798173
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1
- Overall Length 32
- Overall Width 1
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PKG-WAND
- Zoro # G701798173
- UPC # 691215062176
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 1 |
Overall Length | 32 |
Overall Width | 1 |
Platform Length | 32" |
Size | 32 x 1 x 1 |
Depth | 32 |
Height | 1 |
Length | 32 |
Width | 1 |
Details
Material | Steel |
Color | Blue |
Assembled | Yes |
Includes | (1) Pallet Wand |
For Use With | PKG-CART, PKG-CART-A |
Features | Pallet wand allows for easy guidance of strapping through pallets. Decreases the time it takes to manually strap pallets. Fiberglass construction is flexible for ideal operation. Steel spring clip securely holds strapping for optimal results |
Weight | 1 |
Application | The pallet wand will work perfect in your shipping area. |
Description
The pallet wand will work perfect in your shipping area. The wand allows shipping material to be transferred through the pallet in the least amount of time. Long length maximizes reach possibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Phenolic Wheel, 5" x 2", Roler Brge (P-PH-050X020/050R)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-3)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- VESTIL Double Arm Halogen Incandescent Light (HLGN-40)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- GENIE Control Assy, Mfr. No. GH3.8, GH5.6 (32237GT)
- Vestil Lifting Truck Accessories