Shop All Pallet Jacks
Vestil
PALLET TRUCK POWER DRIVE 27X48 3000#
Mfr # EPT-2748-30
Zoro # G4862447
product price: $2,874.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,874.99
Free 30-Day Returns
Key Features
- Overall Height 51.5
- Overall Length 63.5
- Overall Width 27
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-2748-30
- Zoro # G4862447
- UPC # 691215322270
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 51.5 |
Overall Length | 63.5 |
Overall Width | 27 |
Platform Length | 63.5" |
Fork Length | 48 in |
Fork Width | 27 in |
Lifting Height Max. | 7.7 in |
Depth | 63.5 |
Length | 63.5 |
Width | 27 |
Size | 63.5 x 27 x 51.5 |
Height | 51.5 |
Description
The electric pallet truck is the perfect change from the manual design. This construction design is built to last, withstand rugged daily use, and diminish manual labor. Multi-function capabilities like the raise lower buttons and emergency brake are located in the handle. All areas are easily accessible for general upkeep and cleaning. Truck can be used with the handle in the upright position for utilization in the small areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46010 And 46646 Safety Hoist (46050)
- VESTIL Manual Tilt Master, 2200 lb. (TM-22-M)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- VESTIL Floor Scraper Fork Truck, 12", Blade (SCRAPE-1)
- VESTIL Ergo Power Assist Pallet Truck, 5K, 27x48 (PM5-2748-PA-Y)
- VESTIL Pallet Truck, Brake, 5.5K, 27x48 (PM5-2748-HB)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- Vestil Pallet Jacks & Pallet Tilters