Shop All Pallet Jacks
Vestil
Pallet Truck Platform, 4.5K, 27x48
Mfr # EPT-2748-45-RP
Zoro # G5425430
product price: $7,166.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$7,166.99
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Length 80-3/4"
- Overall Width 30"
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-2748-45-RP
- Zoro # G5425430
- UPC # 691215063548
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 51" |
Overall Length | 80-3/4" |
Overall Width | 30" |
Platform Length | 80.75" |
Fork Length | 48in |
Fork Width | 27 in |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 4500 lb |
Item | Pallet Truck |
Assembled | Yes |
Features | Reinforced Welded Forks; High-Torque Drive; 1.20kW Drive; 1.30kW Lift Motor |
Includes | Rider Platform; Adjustable Tie-Rods; 6 AA Batteries; Electromagnetic Disc Brake; Battery Level Gauge |
Wheel Material | Poly on Steel |
Roller Material | Poly on Steel |
Voltage | 24V DC |
Description
Pallet Truck Platform,4.5K,27x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ZORO SELECT Caster Wheel, Steel, 4 in., 850 lb. (W-420-SVB-1/2)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 60" L, 48" W (A4860)
- VESTIL Red Pllt Trk 27x96 4K Ylw Pcaddy (PM4-2796-UP-001)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- VESTIL GALVANIZED STEEL PALLET TRUCK 27 X 48 (PM5-2748-S-G)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2745)
- Vestil Pallet Jacks