Shop All Pallet Jacks
Vestil
Pallet Truck, Dead Man Brake, 5.5K, 27x48
Mfr # PM5-2748-DMHB
Zoro # G5424730
product price: $629.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Length 66 in
- Overall Width 27 in
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2748-DMHB
- Zoro # G5424730
- UPC # 691215077897
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49 in |
Overall Length | 66 in |
Overall Width | 27 in |
Platform Length | 66" |
Fork Width | 7 in |
Width Between Forks | 14 1/4 in |
Fork Length | 48in |
Width Across Forks | 27 in |
Maximum Lifting Height | 7 3/4 in |
Overall LxWxH | 66 in x 27 in x 49 in |
Load Wheel Diameter | 3 in |
Steer Wheel Width | 2 in |
Load Wheel Width | 2 in |
Minimum Lifting Height | 2 7/8 in |
Steer Wheel Diameter | 7 in |
Handle Height | 49 in |
Description
5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 7 in, Width Across Forks 27 in, Width Between Forks 14 1/4 in, Overall Length 66 in, Overall Width 27 in, Overall Height 49 in, Frame Material Steel, Minimum Lifting Height 2 7/8 in, Maximum Lifting Height 7 3/4 in, Fork LxW 48 in x 7 in, Overall LxWxH 66 in x 27 in x 49 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Rigid Caster (00301)
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- VESTIL HD Pallet Truck-Scale, 5K, 22.38 x 48 (PM-2048-SCL-LP-PT)
- VESTIL Super Low Pallet Truck, 2200 lb., 27 x 44 (PM2-2744-SLP)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- VESTIL All-Terrain Pallet Truck, HD, 2.5K, 50" (ALL-T-HD)
- VESTIL Economy Round Base Stabilizing Jack, 5K (SJ-35)
- VESTIL Stainless Steel Pallet Jack With Scale 5000lb 27 x 48 (PM-2748-SCL-LP-SS)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- Vestil Pallet Jacks