Shop All Hand Truck Accessories
Vestil
Pallet Truck Cylinder Caddy 4 Cylinder 600 lb 9 1/2 Maximum Cylinder
Mfr # PJ-CYL-4
Zoro # G1749461
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39
- Overall Length 40.9375
- Overall Width 16
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PJ-CYL-4
- Zoro # G1749461
- UPC # 691215029896
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 39 |
Overall Length | 40.9375 |
Overall Width | 16 |
Platform Length | 40.9375" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 600 lb |
Item | Pallet Truck Caddy Holder,4 Cylinder |
Assembled | Yes |
Includes | Safety Chain |
For Use With | Pallet Jack |
Features | Features durable construction for added strength and long life |
Description
Pallet Truck Caddy Holder,4 Cylinder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (29XP29)
- POST GUARD Post Sleeve, 10-7/8" Dia, 60" H, Blue/Whi (3512W)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- VESTIL Pintle Hook (PINTLE)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- MAGLINER Accessory Bag, Canvas, 18in x 12 in, Canvas (302682)
- CASTERHQ Rubber Dolly End Cap, Fits 18"x3" (CB-RDC183)
- Vestil Hand Truck Accessories