Shop All Pallet Jacks
Vestil
PALLET TRUCK 27X45 3300#
Mfr # EPT-2745-33
Zoro # G4863314
product price: $3,877.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,877.99
Free 30-Day Returns
Key Features
- Overall Height 49.5
- Overall Length 60.25
- Overall Width 27
- Material Steel/Plastic
- Color Black / Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-2745-33
- Zoro # G4863314
- UPC # 691215323635
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49.5 |
Overall Length | 60.25 |
Overall Width | 27 |
Platform Length | 60.25" |
Fork Width | 27 in |
Fork Length | 45 in |
Lifting Height Max. | 7.7 in |
Height | 49.5 |
Depth | 60.25 |
Width | 27 |
Length | 60.25 |
Size | 60.25 x 27 x 49.5 |
Details
Material | Steel/Plastic |
Color | Black / Red |
Load Capacity | 3300 lb |
Assembled | Yes |
Frame Material | Steel/Plastic |
Power Source | Electric |
Includes | Multi-function capabilities like the raise lower buttons and emergency brake are located in the handle. |
Voltage | 24 V |
Features | Compact for use in tight areas. Long handle reduces slouching when maneuvering. Extended battery life for continuous use. Sleek design for simple washing or maintenance |
Wheel Material | Polyurethane |
Weight | 330 |
Application | This functional approach minimizes manual labor and maximizes efficiency when moving products and goods. |
Description
The electric pallet truck is the perfect change from the manual design. This construction design is built to last, withstand rugged daily use, and diminish manual labor. Multi-function capabilities like the raise lower buttons and emergency brake are located in the handle. All areas are easily accessible for general upkeep and cleaning. Truck can be used with the handle in the upright position for utilization in the small areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Gusset for Univ. Guardrail Post - 5.75 (15159)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 250' (SPCE06-250)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- MARATHON INDUSTRIES Marathon 8 x 1.75 Semi-Pneumatic Ribbed Tread Tire (00431)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 WHITE (PM5-2748-WT)
- VESTIL GALVANIZED STEEL PALLET TRUCK 27 X 48 (PM5-2748-S-G)
- VESTIL Pink Pallet Truck, 5.5K, 27 x 48 (PM5-2748-PINK)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- VESTIL Red Pllt Trk 27x48 5.5K Ylw Pcaddy (PM5-2748-UP-001)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- Vestil Pallet Jacks