Shop All Turntables
Vestil
Pallet Trk Thin Spin Carousel, 60"
Mfr # LP-4000T
Zoro # G5438356
product price: $1,469.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Height 0.875 in
- Finish Painted
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LP-4000T
- Zoro # G5438356
- UPC # 691215027663
- Country of Origin United States
- Category Turntables
Dimensions
Height | 0.875 in |
Details
Item | Pallet Trk Thin Spin Carousel,60" |
Load Capacity | 4000 |
Finish | Painted |
Color | Blue |
Material | Steel |
Description
Pallet Trk Thin Spin Carousel,60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- ZORO SELECT V-Grve Swivl Cstr, Cst Irn, 6 in, 1000 lb, B (1NWC6)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-30-PED)
- VESTIL Turret Bearing, 46" (PTB-46)
- VESTIL Turret Bearing, 24" (PTB-24)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-18-CPED)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- VESTIL Turret Bearing, 32" (PTB-32)
- Vestil Turntables