Shop All Drum Trucks
Vestil
Pallet Straddle Drum Truck .7K
Mfr # PSDT-ADP-2136
Zoro # G805445218
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,873.99
Free 30-Day Returns
Key Features
- Overall Length 36.25
- Overall Width 63
- Material Steel
- Color Orange
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PSDT-ADP-2136
- Zoro # G805445218
- UPC # 691215370103
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Length | 36.25 |
Overall Width | 63 |
Overall Depth | 36.25 |
Width (In.) | 63 |
Height | 60 in |
Details
Material | Steel |
Color | Orange |
Load Capacity | 700 lb |
Assembled | Yes |
Color/Finish | Orange |
Features | Hydraulic hand pump |
For Use With | 13 to 55 gallons |
Includes | (1) Steel Pallet Straddling Drum Truck |
Description
A drum transporter and De-palletized moves drums quickly and efficiently. With side to side capabilities, drums can be grasped and maneuvered. Bearings and rollers provide a quick movement, positioning the drum into place. The open design allows drums in the middle of a pallet to be easily secured. With a minimal 30 lbs. of force, a drum weighing up to 700 lbs can be lifted. Four built in handles for pushing, while rolling on polyurethane casters for quiet movement.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1820-2EQ)
- HONEY-CAN-DO CASTERS 4"" 4 PACK (SHF-01939)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- VESTIL Yellow Drum Truck Cradle With Mold-on-Rubber Wheels 1000 lb Capacity (RDBT-MR)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- WESCO DM-1100-PL Power Lift Drum Han, DM-1100-PL (240156)
- Vestil Drum Trucks