Shop All Pallet Stands & Levelers
Vestil
PALLET STAND CASTER KIT
Mfr # PS-RF-CK
Zoro # G401798121
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Raised Height 9.0625
- Color Yellow
- Finish Powder Coat
- Material Steel
- Application The caster feature, consists of 6" x 2" glass-filled nylon two (2) rigid and two (2) swivel casters with brake.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PS-RF-CK
- Zoro # G401798121
- UPC # 691215129046
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 9.0625 |
Size | 48.625 x 6.9375 x 9.0625 |
Overall Width | 6.9375 |
Width | 6.9375 |
Height | 9.0625 |
Details
Color | Yellow |
Finish | Powder Coat |
Material | Steel |
Application | The caster feature, consists of 6" x 2" glass-filled nylon two (2) rigid and two (2) swivel casters with brake. |
Features | Allows pallet stand to move easily. Simply attachable for immediate use. Included brake for stability while not in use. Resilient construction |
For Use With | PS-4045, PS-4045/CA |
Description
The caster feature, consists of 6" x 2" glass-filled nylon two (2) rigid and two (2) swivel casters with brake.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Ld Rating, Delrin (P12S-PRP035D-12-TB)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.1632)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- VESTIL Adjustable Pallet Stand, 5000 lb. (PS-4045)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDE-4248-6PH-2FL)
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 40x48" (PDF-4048-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDEH4248-6PH2FL)
- BISHAMON Pneumatic Pallet Positioner, Cap 4000 lb (EZ Loader-SS)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 42x48 (PDF-4248-6PH)
- Vestil Lifting Tables