Shop All Guard Rails
Vestil
Pallet Rack Protector, 8-1/16Wx6Lx36In H
Mfr # G6-36
Zoro # G5591521
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 36"
- Overall Height 36 in
- Mounting Floor
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # G6-36
- Zoro # G5591521
- UPC # 691215021166
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 36" |
Overall Height | 36 in |
Overall Width | 8 in |
Overall Depth | 3 5/8 in |
Usable Opening Depth | 3 11/16 in |
Usable Opening Width | 4 9/16 in |
Base Width | 8 1/16 in |
Base Depth | 6 in |
Opening Depth | 6 in |
Opening Width | 4 1/2 in |
Opening Dimensions | 4 1/2 in x 6 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Floor |
Color | Yellow |
Wall Thickness | 1/4 in |
Item | Pallet Rack Guard |
Finish | Powder Coat |
Description
Pallet Rack Guard, Mounting Location Floor; Upright, Bolt-On Mounting Type, Opening Depth 6 in, Opening Width 4 1/2 in, Overall Depth 3 5/8 in, Overall Height 36 in, Overall Width 8 in, Yellow, Powder Coated, Steel, N/A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye (26428)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-B)
- US CARGO CONTROL 1" x 10' Ratchet Strap with S-Hooks - Motorcycle Ratchet Strap (2610SH254)
- US CARGO CONTROL 5/8" Lashing Ring Weld On Forged Mounting Ring - 18,000 lbs (FH21458)
- VESTIL Bolt-On Style Guard Rail 9 Ft Black (GR-F3R-BO-9-BK)
- VESTIL Guard Rail System, 102 in. L, 49 lb. (MG-R-8)
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH (VDKR-10)
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- Vestil Warehouse Safety Guards & Protectors