Shop All Guard Rails
Vestil
Pallet Rack Endguard
Mfr # PREG-42
Zoro # G5437148
product price: $242.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 4.75
- Width 48.75
- Overall Length 4.75
- Overall Height 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PREG-42
- Zoro # G5437148
- UPC # 691215066853
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 4.75 |
Width | 48.75 |
Overall Length | 4.75 |
Overall Height | 12.5 |
Overall Width | 48.75 |
Depth | 4.75 |
Height | 12.5 |
Details
Material | Steel |
Color | Yellow |
Item | Pallet Rack Endguard |
Weight | 73 |
Finish | Painted |
Features | End guard protects pallet rack frame ends. Includes five pre-drilled mounting holes for easy installation. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Description
Pallet Rack Endguard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH ATV Mount Honda Rubicon/Foreman (15103)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Evergreen (00054-25)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS15)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB704036)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- VESTIL Steel Single Socket, No Toeboard (VDKR-W-101)
- VESTIL Structural Rack Guard (G8-12)
- VESTIL Low Profile Rack Guard (NPG4-36)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- Vestil Guard Rails