Shop All Drum Cradles & Tippers
Vestil
Pallet Rack Drum Cradle, Blue, 15-7/8 in W
Mfr # PRDC-42
Zoro # G3374710
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Width 15 7/8 in
- Material Steel
- Color Blue
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRDC-42
- Zoro # G3374710
- UPC # 691215102810
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 6 in |
Width | 15 7/8 in |
Platform Length | 42.5" |
Height | 5 5/8 in |
Length | 42 1/2 in |
Overall Width | 16 in |
Overall WxDxH | 16 in x 43 in x 6 in |
Overall Depth | 43 in |
Manufacturer Warranty Length | 90 day Limited |
For Maximum Drum Diameter | 23 in |
Description
Pallet Rack Drum Cradle, For Drum Capacity 30 gal, 55 gal, For Maximum Drum Diameter 23 in, Housing Color Blue, Overall Depth 43 in, Overall Height 6 in, Overall Width 16 in, Weight Capacity 800 lb, Assembly Fully Assembled, Drum Orientation Horizontal, Features Adjustable Angle Bolts Tilt Drum into Desired Position, Unique Design Converts Standard Pallet Rack into a Horizontal Drum Cradle, Universal Design Work with Box or Step Beams, For Container Type Drums, For Drum Material Metal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 350 lb. (P12RX-UP050D-12-AM)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- MORSE Morse Forklift-Karrier - 55-Gallon - 800 Lb. Capacity (285A)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- EAGLE MFG Drum Stacker Shelf (1608)
- Vestil Drum Cradles & Tippers