Shop All Pallet Rack Accessories
Vestil
PALLET RACK BACK GUARD 96 X 48.5
Mfr # PRSN-96-4
Zoro # G001793700
product price: $307.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Overall Depth 7.375 in
- Overall Height 48.5
- Color Yellow
- For Use With PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRSN-96-4
- Zoro # G001793700
- UPC # 691215066709
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 96 in |
Overall Depth | 7.375 in |
Overall Height | 48.5 |
Length | 7.375 |
Height | 48.5 |
Size | 7.375 x 98.8125 x 48.5 |
Depth | 7.375 |
Width | 98.8125 |
Overall Length | 7.375 |
Details
Color | Yellow |
For Use With | PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24 |
Material | Steel |
Finish | Powder Coat |
Application | Pallet rack back guard will minimize the potential hazard of product falling out the back of pallet rack. |
Weight | 44 |
Features | Minimize the hazard of product falling out the back. Includes steel brackets to attach steel protective shield. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame |
Description
Pallet Rack Back Guard will minimize the potential hazard of product falling out the back of pallet rack. Attach this steel protective shield with the included steel brackets. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame. Hardware included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPG9)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 30 gal, Unlined, Yellow (0585)
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- VESTIL PALLET RACK LIFTING DOLLIES (PRRJ-DOL)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 24" Height (RUD-24)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- Vestil Pallet Racks