Shop All Pallet Rack Accessories
Vestil
PALLET RACK BACK GUARD 120 X 48.5
Mfr # PRSN-120-4
Zoro # G601793698
product price: $401.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Overall Depth 7.375 in
- Overall Height 48.5
- Color Yellow
- Material Steel
- For Use With PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRSN-120-4
- Zoro # G601793698
- UPC # 691215066723
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 120 in |
Overall Depth | 7.375 in |
Overall Height | 48.5 |
Overall Length | 7.375 |
Depth | 7.375 |
Size | 7.375 x 122.8125 x 48.5 |
Height | 48.5 |
Width | 122.8125 |
Length | 7.375 |
Details
Color | Yellow |
Material | Steel |
For Use With | PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24 |
Finish | Powder Coat |
Application | Pallet rack back guard will minimize the potential hazard of product falling out the back of pallet rack. |
Features | Minimize the hazard of product falling out the back. Includes steel brackets to attach steel protective shield. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame |
Weight | 53 |
Description
Pallet Rack Back Guard will minimize the potential hazard of product falling out the back of pallet rack. Attach this steel protective shield with the included steel brackets. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 30 Deep (AMG WT-3096)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- VESTIL PALLET RACK BACK GUARD 96 X 48.5 (PRSN-96-4)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- VESTIL PALLET RACK LIFTING DOLLIES (PRRJ-DOL)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 24" Height (RUD-24)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- Vestil Pallet Rack Components