Shop All Pallet Jacks
Vestil
PALLET MASTER SINGLE FORK CAPACITY 2000#
Mfr # PM2-SF-848
Zoro # G101798155
product price: $697.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$697.99
Free 30-Day Returns
Key Features
- Overall Height 48
- Overall Length 64
- Overall Width 23
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM2-SF-848
- Zoro # G101798155
- UPC # 691215349123
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 |
Overall Length | 64 |
Overall Width | 23 |
Platform Length | 64" |
Lifting Height Max. | 8 in |
Width | 23 |
Depth | 64 |
Size | 64 x 23 x 48 |
Height | 48 |
Length | 64 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2000 lb |
Assembled | No |
Includes | (1) Steel Pallet Master Single Fork |
Features | Designed for quarter and half pallets. Compact for quick movement in condensed areas. Smooth finish to limit needless abrasions. Wide service range for precise lifting/lowing |
Handle Material | Steel |
Power Source | Hand |
Application | A single fork pallet master is the perfect accessory for maneuvering quarter and half size pallets. |
Weight | 190 |
Description
A single fork pallet master is the perfect accessory for maneuvering quarter and half size pallets. The simple hand pump design and lift function allows the user to lift and lower loads quickly. With a sleek powder coat finish baked in to a steel construction, this pallet master has a robust capacity for moving items large and small. The unit rolls on polyurethane casters, great for smoothly traversing a variety of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- HARRINGTON Electric Hoists (SEM005C-10)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- VESTIL Pallet Truck Platform, 4.5K, 27x48 (EPT-2748-45-RP)
- VESTIL Electric Pallet Truck, 4.5K, 27x48 (EPT-2748-45)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- GLOBAL EQUIPMENT Battery Powered Office Work Positioner Lift Truck 220 Lb. Capacity (E100R)
- Vestil Pallet Jacks & Pallet Tilters