Shop All Application Specific Lifters
Vestil
Pallet Lifter
Mfr # HDP-4-42
Zoro # G5217311
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$2,483.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- Overall Width 25.5
- Height 62.5
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDP-4-42
- Zoro # G5217311
- UPC # 691215023078
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Overall Width | 25.5 |
Height | 62.5 |
Details
Item | Pallet Lifter |
Material | Steel |
Finish | Painted |
Color | Blue |
Description
Pallet Lifter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE2804DFX15)
- BIL-JAX Caster - Polyurethane - #6 - 8" (0026-962)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- VESTIL Pallet Lifter (HDP-2-42)
- VESTIL Pallet Lifter (HDP-6-48)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- Vestil Below the Hook Lifting Devices