Shop All Application Specific Lifters
Vestil
Pallet Lifter
Mfr # HDP-2-48
Zoro # G5217269
product price: $2,017.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,017.99
Free 30-Day Returns
Key Features
- Finish Painted
- Material Steel
- Color Blue
- Overall Width 25.5
- Height 61.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HDP-2-48
- Zoro # G5217269
- UPC # 691215023054
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Overall Width | 25.5 |
Height | 61.25 |
Details
Item | Pallet Lifter |
Finish | Painted |
Material | Steel |
Color | Blue |
Description
Pallet Lifter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1200 (16SE08228SFBA)
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT125211BK-B)
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- ZORO SELECT Standard Plate Caster, Swivel, 1200 lb. (P21S-PH060R-14-DL)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- VESTIL Pallet Lifter (HDP-6-48)
- VESTIL Pallet Lifter (HDP-2-42)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Dixon Coil Hook, 1Ton, Max Coil W8In (80H-1-8/16)
- Vestil Below the Hook Lifting Devices