Shop All Pallet Jacks
Vestil
Pallet Jack, 25x47, Economy, 3000 cap
Mfr # EPT-2547-30-E
Zoro # G5439589
product price: $4,822.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$4,822.99
Free 30-Day Returns
Key Features
- Overall Height 49"
- Overall Length 65"
- Overall Width 25"
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-2547-30-E
- Zoro # G5439589
- UPC # 691215113076
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49" |
Overall Length | 65" |
Overall Width | 25" |
Platform Length | 65" |
Fork Length | 47in |
Fork Width | 25 in |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 3000 lb |
Item | Pallet Jack |
Assembled | Yes |
Voltage | 24V DC |
Features | Reinforced Welded Forks; High-Torque Drive; 0.70kW Drive; 1.30kW Lift Motor |
Wheel Material | Poly on Steel |
Roller Material | Poly on Steel |
Includes | Adjustable Tie-Rods; 2 AA Batteries; Electromagnetic Disc Brake; Battery Level Gauge |
Description
Pallet Jack,25x47,Economy,3000 cap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE2803TFX14)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Red, 54 In. L (33W326)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 12'H (786018)
- VESTIL GALVANIZED STEEL PALLET TRUCK 27 X 48 (PM5-2748-S-G)
- VESTIL Red Pllt Trk 27x96 4K Ylw Pcaddy (PM4-2796-UP-001)
- VESTIL Stainless Steel Frame Pallet Truck, 27x48 (PM5-2748-SFF)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- VESTIL PALLET TRUCK POWER DRIVE 27X48 3000# (EPT-2748-30)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- Vestil Pallet Jacks