Shop All Pallet Lifters & Tilters
Vestil
Pallet Dumper - Retainer
Mfr # PAL-D/R
Zoro # G5219019
original price:
$711.89
6% off
new price: $664.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Overall Height 32.375
- Overall Length 91
- Overall Width 33
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAL-D/R
- Zoro # G5219019
- UPC # 691215029285
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 32.375 |
Overall Length | 91 |
Overall Width | 33 |
Platform Length | 91" |
Height | 32.375 |
Length | 91 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Assembled | Yes |
Description
Pallet Dumper - Retainer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8D3C1P6)
- MUTUAL INDUSTRIES 1/4" X 1200' Yel/Blk Poly Rope (14980-0-250)
- VESTIL 27" X 45 Tote Lift DC Powered, Load Cap. 3000 lb. (L-270-DC-HD)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL Tilt Master, DC Power, 2000 lb. (TM-20-DC)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL U Type Electric Lift Table, Load Cap. 2000 lb. (EHU-2)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- Vestil Pallet Lifters & Tilters