Shop All Turntables
Vestil
Pallet Carousels - 4000-Lb. Capacity
Mfr # CPT40-1
Zoro # G608826160
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Material Steel
- Overall Width 40 in
- Color Blue
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CPT40-1
- Zoro # G608826160
- UPC # 707022324137
- Country of Origin China
- Category Turntables
Dimensions
Height | 2 in |
Overall Width | 40 in |
Overall Length | 40 in |
Details
Item | 40" Manual Carousel 4000 Capacity |
Material | Steel |
Color | Blue |
Description
Pallet Carousels - 4000-Lb. CapacityOne person can easily rotate heavy pallets thanks to long-lasting, low-friction bearings.
Installs on any flat surface Heavy-gauge steel construction Six diameters to choose from
Installs on any flat surface Heavy-gauge steel construction Six diameters to choose from
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J864)
- WERNER 4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Silver (TW374-30)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-78-4)
- ZORO SELECT Nut (D228)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- VESTIL Turret Bearing, 46" (PTB-46)
- VESTIL Turret Bearing, 24" (PTB-24)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-8-4)
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- Vestil Turntables