Shop All Nail Pullers, Wrecking and Pry Bars
Vestil
Pallet Buster, 44-1/16 In. L, 4 In. W
Mfr # SKB-7
Zoro # G4759903
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Dual Prying Action With Nail Puller, Lightweight and Easy to Use on Unsightly Pallets, Used for Dockboard Removal
- Material Steel
- Overall Length 44 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SKB-7
- Zoro # G4759903
- UPC # 691215036115
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 44 in |
Overall Width | 4 in |
Dia. | 1 7/16 in |
Handle Length | 42 3/16 in |
Bar Width | 1 1/8 in |
Bar Diameter | 1 1/8 in |
End Width | 4 in |
Description
Pallet Buster, Type Nail Pullers, End Style Claw, Bar Width 1 1/8 in, Overall Length 44 in, Number of Nail Slots 1, Bar Shape Round, Bar Diameter 1 1/8 in, End Angle Style Offset, End Width 4 in, Handle Length 42 3/16 in, Tether Ready No, Bar Color Silver, Bar Material Steel, End Texture Serrated, Features Dual Prying Action With Nail Puller, Lightweight and Easy to Use on Unsightly Pallets, Used for Dockboard Removal, Finish Powder-Coated, Handle Color Silver, Includes Handle Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- SIMONDS Hf Rd Bd 12 (73323000)
- ATA Turning Insert, DCMT21.51, AF, AT201 GRD (90015)
- VESTIL Wood Prylever Bar, 4250 lb. Cap., 6 ft. (PLB-6)
- VESTIL Steel Prylever Bar, 5K, 5 ft. (PLB/S-5)
- VESTIL Deluxe Pallet Buster, 41" Handle (SKB-DLX)
- VESTIL Prylever Bar, Wood, 4250 lb., 5 ft. Cap. (PLB-5)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171000)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- MILWAUKEE TOOL 12" Pry Bar (45-74-9212)
- Vestil Nail Pullers, Wrecking and Pry Bars