Shop All Pallet Pullers
Vestil
PAL-12 Yellow Steel Single Scissor Pallet Puller with 7'' Jaw Opening - 5000 lb. Pull Capacity
Mfr # 736PAL12
Zoro # G411790429
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736PAL12
- Zoro # G411790429
- Country of Origin China
- Category Pallet Pullers
Description
Minimize manual labor requirements when pulling heavy palletized loads with this Vestil PAL-12 yellow steel single scissor pallet puller with 7'' jaw opening - 5000 lb. pull capacity. This pallet puller is constructed of solid steel for durability and long-lasting use. It features a puller design that smoothly pulls pallets across truck floors. The unit has a 30'' long chain handle securely attached to the single-scissor pulling mechanism. It allows users to easily pull loaded pallets and skids weighing up to 5000 lb. with a minimum stringer height of 2 7/8''.The jaw of the unit opens to a maximum width of 7 3/4'' thanks to the single-scissor mechanism. The teeth pads have a height of 2 3/4'' and a length of 3 1/4'' allowing you to grip pallets of various sizes with ease. This unit's ergonomic arm is 1/4'' thick to enable a comfortable hold. With a self-cleaning design the integrity and performance of the heads will not be affected by debris such as wood particles paint or grease.Overall Dimensions:Length: 2 3/4''Width: 15''Height: 15''Chain Length: 30''Jaw Opening Width: 7 3/4''Pull Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60)
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Silver (EE1801TFX20)
- BIL-JAX AS2100 Deck - 4' x 4' 45° - Black HDPE Quadripple (0105-29-7)
- VESTIL Single Scissor Pallet Puller, 5K, 7" Jaw (PAL-12)
- VESTIL Cam Action Pallet Puller, 5K, 3" Jaw (PAL-14)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- DAYTON Pallet Puller, 5000 Lb, Single Scissor (3KR81)
- ZORO SELECT Pallet Puller, 5000 Lb, Double Scissor (21XU20)
- CALDWELL Pallet Puller, 1250 WLL, 1-4" Jaw Range (MPP-1)
- Vestil Lifting Trucks