Shop All Stem Casters
Vestil
PAIL LID CLOSING PRESS - CASTER KIT, PK4
Mfr # PLC-CK
Zoro # G201793739
product price: $162.99
/pk 4, $40.75/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- For Use With PLC-P-FM
- Wheel Width 1-1/4"
- Depth 3
- Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLC-CK
- Zoro # G201793739
- UPC # 691215091084
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Length | 3 |
Wheel Width | 1-1/4" |
Depth | 3 |
Stem Length | 3 |
Overall Width | 1.25 |
Width | 1.25 |
Wheel Dia. | 4" |
Size | 3 x 1.25 x 3 |
Height | 3 |
Overall Height | 3 |
Outside Diameter | 4 |
Details
For Use With | PLC-P-FM |
Wheel/Tread Material | Polyurethane |
Application | The pail lid closing caster kit offers easy maneuverability of the pail lid press machine. |
Color | Red |
Features | Offers easy maneuverability of the pail lid press machine. Four poly swivel stem casters for rugged use. Features brakes on casters. 5-Gallon pail added capacity |
Material | Poly |
Weight | 9 |
Description
The Pail Lid Closing Caster Kit offers easy maneuverability of the Pail Lid Press Machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- CASTERHQ 2" LOW PROFILE STEM CASTER, POLYOLEFIN WHEEL, GRIP RING- PN, 01PO20 (01PO20AB8191YY)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50273ZN-TPUB)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster (SCC-TS04S13810-PUB-121315)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- SHEPHERD HARDWARE Shepherd Hardware 9733 2 in. Twin Wheel Stem Caster; Black (894496)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-AM)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 4 (CCC-CASTER-SAND-SET-OF-4)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- Vestil Casters