Shop All Hand Trucks
Vestil
Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4
Mfr # PAIL-T
Zoro # G4982349
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55-3/4"
- Overall Width 20-9/16"
- Material Steel
- Color Blue
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAIL-T
- Zoro # G4982349
- UPC # 691215077613
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 55-3/4" |
Overall Width | 20-9/16" |
Wheel Diameter | 10" |
Platform Length | 19.5" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Pail Hand Truck,500 lb. |
Assembled | No |
For Use With | Pail |
Number of Wheels | 2 |
Includes | (1) Pail Hand Truck |
Features | Features durable construction for added strength and long life |
Description
Pail Hand Truck,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel Chock, Chain Hanger (RWC-8/OH-15-HD)
- LODAR Wireless Winch Remote Control, 4 Function (92104-8)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- VESTIL Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height (APPL-1200-66)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- VESTIL Wide Load Hand Truck 600 lb Pneumatic Casters 26 x 25 x 52 (HTWL-600-PN)
- Vestil Hand Trucks & Dollies