Shop All Hand Trucks
Vestil
P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52
Mfr # SPHT-600S-IND
Zoro # G4981405
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 22"
- Material Steel
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SPHT-600S-IND
- Zoro # G4981405
- UPC # 691215036771
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 22" |
Wheel Diameter | 13" |
Platform Length | 22" |
Details
Material | Steel |
Color | Red |
Load Capacity | 600 lb |
Item | Steel P-Handle Truck,600 lb. |
Wheel Type | Pneumatic |
Assembled | No |
Hand Truck Handle Type | P-Handle |
For Use With | The "P" handle Hand Truck is ideal for transporting heavy and awkward loads |
Includes | (1) Steel P-Handle Truck with Pneumatic Wheels |
Features | Dollie construction allows user to have one free hand |
Description
Steel P-Handle Truck,600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT6)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330lb, Flat Hk (60102)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- VESTIL Steel P Handle Hand Truck (SPHT-500S)
- VESTIL Silver P-Handle Hand Truck Hard Rubber Wheels (ALUM-P-HR)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- PROJEX Appliance Tri-DollyTrolley 300 lb (9442)
- Vestil Hand Trucks