Shop All Safety Gates
Vestil
Ovrhd Door Guard with Flag 120 In.
Mfr # ODG-120-F
Zoro # G605445630
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 4
- Color Yellow
- Height 195.6875
- Length (Ft.) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ODG-120-F
- Zoro # G605445630
- UPC # 691215364959
- Country of Origin United States
- Category Safety Gates
Dimensions
Width | 4 |
Height | 195.6875 |
Length (Ft.) | 120 |
Overall Length | 120 |
Mesh Size | 120 x 4 x 195.6875 |
Details
Material | Plastic |
Color | Yellow |
For Use With | Overhead Door |
Description
Overhead door guard protects the door and structure from unintended damage. With a bright yellow finish the guard is highly visible. The plastic construction is durable for withstanding variety of elements. A flag is also included for added attention. Hardware included, assembly required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 10 Foot Heavy Duty Retractable Ratchet Tie Down (5483105)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1500 lb. (R-HS-8DB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- KEEPER BUNGEE CORD ASSRTED 12PK (6327)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- Vestil Safety Gates