Shop All Yard Ramps
Vestil
Overlap Style Yd Ramp 16K 84x30
Mfr # YR-16-8430
Zoro # G105445659
product price: $17,147.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,147.99
Free 30-Day Returns
Key Features
- Load Capacity 16000
- Overall Length 360
- Overall Width 102.375
- Includes Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # YR-16-8430
- Zoro # G105445659
- UPC # 691215048422
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 360 |
Overall Width | 102.375 |
Raised Height | 62 |
Details
Load Capacity | 16000 |
Includes | Yes |
Material | Steel |
Description
The portable steel Yard Ramp quickly loads and unload trucks, trailers and rail cars from ground level when no freight dock exists. Increase productivity while reducing material handling costs. Great for construction sites. A manual two-speed hand crank for easy one (1) person height adjustment. The standard features include: positive traction open steel grating, safety locking chains, rubber bumpers and fork positioning loop. Painted neutral earth-tone brown. Includes landing gear and crank mechanism.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- SUPERWINCH Socket Assembly (87-42618)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- Vestil Yard Ramps