Shop All Application Specific Lifters
Vestil
Overhead Coil Hook, 1K, 6" Coil Width
Mfr # CH-10-6
Zoro # G5440465
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3
- Width 3
- Size 24.125 x 3 x 13.0625
- Height 13.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CH-10-6
- Zoro # G5440465
- UPC # 691215054881
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Overall Width | 3 |
Width | 3 |
Size | 24.125 x 3 x 13.0625 |
Height | 13.0625 |
Details
Item | Overhead Coil Hook,1K,6" Coil Width |
Material | Steel |
Description
Overhead Coil Hook,1K,6 In. Coil Width
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Clevis Link, 1/4 In, 4700 lb, GR 70 (1DNC9)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- VESTIL Pallet Lifter (HDP-2-42)
- VESTIL Pallet Lifter (HDP-6-48)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- Vestil Application Specific Lifters