Shop All Forklift Accessories
Vestil
Orbit Telescoping Lift Boom, 6K, 24" Fork
Mfr # LM-OBT-6-24
Zoro # G5020401
product price: $2,721.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,721.99
Free 30-Day Returns
Key Features
- Overall Height 27.6875
- Overall Length 86.625
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-OBT-6-24
- Zoro # G5020401
- UPC # 691215027540
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 27.6875 |
Overall Length | 86.625 |
Overall Width | 32 |
Platform Length | 86.625" |
Fork Width | 7.25 in |
Height | 28 in |
Width | 32 |
Size | 86.625 x 32 x 27.6875 |
Length | 87 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 6000 lb |
Item | Orbit Telescoping Lift Boom,6K,24" Fork |
Assembled | Yes |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Fork Thickness | 2.25 in |
Weight | 476 |
Includes | (1) Orbit Telescoping List Boom; safety restraint; two (2) lifting hooks |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Orbit Telescoping Lift Boom,6K,24" Fork
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 5 ft L, 31000 lb Cap (EN360X5)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- CM Brake Friction Plate (24602)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- VESTIL Cloth Fork Truck, Seat-Seat Belt (LTS-C)
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- VESTIL Telescoping Lift Boom, 6K, 24" Wide Forks (LM-1T-6-24)
- VESTIL FORK TIP PROTECTOR THIN ORANGE, PR (FPU-TN-45-OR)
- Vestil Lifting Trucks